Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Degassing Filters

Degassing Filters

Degassing filter, Borosilikatglas 3,3, 1, 5 mm, 12 mm, 25/37 mm
Katalog # ROBU18501
Leverandør:   ROBU GLASFILTER
Degassing Filters
Katalog # ROBU18501
Leverandør:  ROBU GLASFILTER
Degassing Filters
Degassing Filters

Degassing filter, Borosilikatglas 3,3, 1, 5 mm, 12 mm, 25/37 mm

Price
431,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

ROBU® degassing filter with integrated VitraPOR® filter ensures efficient solvent degassing with inert gases, combined with reliable filtration. Ideal for chromatography and analytical applications, it offers high chemical and thermal resistance.

  • VitraPOR® porous glass filter

  • Combined degassing and filtration function
  • Ideal for chromatography
  • Solvent degassing with inert gases
  • High chemical and thermal resistance
  • Efficient bubble-free operation
  • Autoclavable

ROBU degassing filters combine solvent degassing and fine filtration in one compact, efficient solution. Made from high-purity borosilicate glass with integrated VitraPOR filter, they ensure effective removal of dissolved gases while providing consistent particle retention.

Designed for use with inert gases such as helium or nitrogen, the filters enable bubble-free solvent delivery - essential for sensitive analytical applications like HPLC and chromatography. With excellent chemical resistance and thermal stability, ROBU degassing filters are reusable, autoclavable, and ideal for continuous operation in demanding laboratory environments.

Certifications: In compliance with ISO 4796-80 and ASTM E128-99 standards.

Specifikationer
  • Ø:
    12 mm
  • Porøsitet:
    1
  • Beskrivelse:
    Degassing filter
  • Længde:
    25/37 mm
  • Materiale:
    Borosilikatglas 3,3
  • Seq:
    2
  • Til rør indv. Ø:
    5 mm