Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Demountable cuvettes

Demountable cuvettes

15 mm, 45 mm, 2,6 µl, 0,01 mm, Kvartsglas, Suprasil®
Catalog # HELL106-0.01-40
Supplier:   Hellma
Demountable cuvettes
Catalog # HELL106-0.01-40
Supplier:  Hellma
Demountable cuvettes
Demountable cuvettes

15 mm, 45 mm, 2,6 µl, 0,01 mm, Kvartsglas, Suprasil®

Price
3.380,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Demountable cuvettes for short pathlength being easier to clean used in microscopic examinations.

Suitable for high precision analytical techniques.

Ordering information: A cell holder is usually required for use with photometers.

Specifications
  • Ø indv.:
    15 mm
  • Længde på lysvej:
    0,01 mm
  • Volumen:
    2,6 µl
  • Vinduesmateriale:
    Kvartsglas, Suprasil®
  • Højde:
    45 mm
  • Seq:
    002
Accessories

Product Information

  • Catalog #
    Beskrivelse
    Availability
    Price
  • HELL040-111-722
    FEP tubing set, 500 mm; with a long and a short screw connection; Ext.Ø 1,9 mm, Int.Ø 1,1 mm
    Log in for availability
    1 * 1 Items - 434,00 kr

Product Information

  • Catalog #
    Beskrivelse
    Availability
    Price
  • HELL040-222-72
    PTFE tubing set, 500 mm; with a long and a short screw connection; Ext.Ø 1,6 mm, Int.Ø 1,0 mm; with OMNIFIT® gripper
    Log in for availability
    1 * 1 Each - 929,00 kr

Product Information

  • Catalog #
    Beskrivelse
    Availability
    Price
  • HELL013-105-71
    Aluminium spacer to fit cells with 5 mm optical path length into 10 mm cell holder
    Log in for availability
    1 * 1 Items - 679,00 kr

Product Information

  • Catalog #
    Beskrivelse
    Availability
    Price
  • HELL013-102-71
    Aluminium spacer to fit cells with 2 mm optical path length into 10 mm cell holder
    Log in for availability
    1 * 1 Items - 679,00 kr

Product Information

  • Catalog #
    Beskrivelse
    Availability
    Price
  • HELL020-001-761
    Fjederklemme
    Log in for availability
    1 * 1 Items - 1.970,00 kr

Product Information

  • Catalog #
    Beskrivelse
    Højde
    Availability
    Price
  • 634-9347
    Spacer, Ext. Ø: 12,5×9 mm
    38 mm
    Log in for availability
    1 * 1 Items - 679,00 kr

Product Information

  • Catalog #
    Beskrivelse
    Højde
    Availability
    Price
  • 634-9344
    Holder for demountable cells type 106, Ext. Ø: 12,5×12,5 mm
    45 mm
    Log in for availability
    1 * 1 Items - 1.100,00 kr