Button Batteries, Silver Coin
V397, 1,55 V, 7,9×2,6 mm
Katalog # VART397101111
Leverandør: VARTA GERAETEBATTERIE
Gå til:
Product Details & Documents
Different button cell types in low and high-drain versions.
- Low self-discharge rate
- Mercury-free
- Guaranteed high level performance and extended storage time of up to three years
- Chemical system: Primary silver oxide
The VARTA Silver Coin cells are well known as watch batteries. The wide variety of battery sizes delivering reliable, long-lasting energy and meeting highest quality and performance demands. Constant energy supply, withstands shock, vibration and acceleration, the cells are mercury-free and suitable for a broad scope of watches, toys, calculators, remote controls and other small electronic devices.
Specifikationer
- Model:V397
- Spænding:1,55 V
- Seq:01
- Diameter×H:7,9×2,6 mm
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



