Combined pH electrodes, Radiometer Analytical
Combined pH electrode, red rod reference system, pHC2001, Red Rod, 0 - 12, −10...+100 °C, Glas, Saturated KCl (refillable), Porous pin, 12×103 mm, BNC, 1 m cable, General purposes
Catalog # HACHE16M313
Supplier: Hach
Jump to:
Product Details & Documents
A variety of pH electrodes for different applications. Ideal for use with sense ION+ pH meters or any other meter with BNC connection.
- Glass pH electrodes are made with highly shock-resistant glass, making them extremely tough
- Electrodes with Red-Rod technology: Provide a reproducible, fast and accurate response
* These electrodes contain mercury. Dispose according to local, state or federal regulations.
: Refillable electrodes are supplied with a small bottle of internal electrolyte solution. Electrodes with screw cap (without cable) require a cable for connection to a meter. This cable can be ordered separately.
Specifications
- Tilslutning:BNC, 1 m cable
- Ø×L:12×103 mm
- Til:General purposes
- Model:pHC2001, Red Rod
- Beskrivelse:Combined pH electrode, red rod reference system
- Materiale:Glas
- Membran:Porous pin
- Elektrolyt:Saturated KCl (refillable)
- Temperatur:−10...+100 °C
- pH:0 - 12
Accessories
Product Information
- Catalog #BeskrivelseLængdeAvailabilityPrice
- HACHA94L114Electrode connection cable, CL114, for connecting screw cap electrodes (S7) to BNC instrument sockets1 mLog in for availability1 * 1 Items - 901,00 kr
Product Information
- Catalog #BeskrivelsePaknAvailabilityPrice
- HACHS21M0043M KCl solution, saturated with AgCl, for appropriate Ag/AgCl (pHC3xxx/REF3xx) reference elements, 100 ml bottle100 mLLog in for availability1 * 100 mL - 223,00 kr
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



