Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Certified thermometers

Certified thermometers

J - ISO 1770 thermometer with five-point calibration certificate, −100...+50 °C, ±2 %, 1 °C, 305 mm, Mercury, 6 - 7 mm
Katalog # ALLA5680J100QPEU5
Certified thermometers
Katalog # ALLA5680J100QPEU5
Leverandør:  
Certified thermometers
Certified thermometers

J - ISO 1770 thermometer with five-point calibration certificate, −100...+50 °C, ±2 %, 1 °C, 305 mm, Mercury, 6 - 7 mm

Discontinued
Product Details & Documents

These certified thermometers are manufactured using a type N 16 soda lime glass with diameter ~6 to 7 mm.

  • Graduation lines are fine and easily readable
  • The colour of the glass is standardised in yellow giving a better reading than the white back
  • MRA traceable thermometers

The graduation is printed and fused in the glass with a special process and so the graduation resists to all chemical products except fluoridric acid and hot soda (to a lesser extent) because these two attack the glass. They are calibrated for total immersion.

They possess a suspension ring and an expansion chamber to support temperatures higher than those of the thermometer.

Bestillingsoplysninger: Can be supplied with 'EU' Traceable Calibration Certificate or 'EO' Official Calibration Certificate.

Leveringsinformation: Delivered with conformity and traceability certificate.

Specifikationer
  • Ø:
    6 - 7 mm
  • Beskrivelse:
    J - ISO 1770 thermometer with five-point calibration certificate
  • Længde:
    305 mm
  • Seq:
    08
  • Nøjagtighed:
    ±2 %
  • Inddeling:
    1 °C
  • Påfyldning:
    Mercury
  • Område:
    −100...+50 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.