Membranfiltre, type 154
154, 0,45 µm, 50 mm
Catalog # SART15406-50-N
Supplier: Sartorius
Jump to:
Product Details & Documents
PES membrane filters are hydrophilic, have high flow rates thanks to the symmetric structure, have a low non-specific protein adsorption and are chemically resistant over a pH range of 1 to 14. They are recommended for the filtration of aqueous solutions as well for the protein filtration. Furthermore, the low level of extractables makes them suitable for environmental analysis.
Documents
Certificates
Search by Lot NumberSpecifications
- Ø:50 mm
- Porestørrelse:0,45 µm
- Model:154
- Seq:10
- Tykkelse:150 μm
- Cat. No.:SART15406-50-N
- Miljøcertificering:Renewable Energy Certificate
- Flowhastighed for vand:>32 ml/min/cm² (1 bar)
- Environmentally Preferable:Lav fremstillingspåvirkning



