Digler
10 ml, 25×30 mm, 0,5 mm
Katalog # BOCH8101
Leverandør: BOCHEM
Gå til:
Product Details & Documents
These crucibles and lids are made of nickel or stainless steel 18/10.
: Lids need to be ordered separately.
Specifikationer
- Diameter×H:25×30 mm
- Kapacitet:10 ml
- Seq:02
- Tykkelse:0,5 mm



