Transport trolleys
Laboratorievogn 1, med to betjeningsgreb, plade i størrelsen 800 × 500 mm, 40 kg per shelf; 120 kg tota l, 900×600×940 mm, 3
Katalog # BOCH11411
Leverandør: BOCHEM
Gå til:
Product Details & Documents
These transport trolleys are made of stainless steel with two lockable steering wheels. These trolleys are available with two or three plates.
Specifikationer
- Kapacitet:40 kg per shelf; 120 kg tota l
- Beskrivelse:Laboratorievogn 1, med to betjeningsgreb, plade i størrelsen 800 × 500 mm
- Seq:02
- B×D×H:900×600×940 mm
- Hylder:3
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



