Cation exchange chromatography columns, TSK-GEL® SCX
Cation exchange chromatography column, SCX (Na⁺), Analytisk, SCX (Na⁺), Rustfrit stål, -, 5 µm, 6,00 mm, 150 mm, Polymer
Katalog # TOYO0007156
Leverandør: TOSOH Bioscience
Cation exchange chromatography columns, TSK-GEL® SCX
Katalog # TOYO0007156
Leverandør: TOSOH Bioscience
Gå til:
Product Details & Documents
TSK-Gel® SCX are polymer based stainless steel columns packed with porous polystyrene divinylbenzene polymer beads. Designed for the separation and analysis of organic acids, saccharides and alcohols.
Specifikationer
- Kolonne form:Analytisk
- Ø indv.:6,00 mm
- Partikelstørrelse:5 µm
- Porestørrelse:-
- Beskrivelse:Cation exchange chromatography column, SCX (Na⁺)
- Længde:150 mm
- Seq:01
- Kolonnemateriale:Rustfrit stål
- Fase:SCX (Na⁺)
- Pakkemateriale:Polymer



