Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
CP-Wax Kolonner

CP-Wax Kolonner

on 7" cage, Kapillær, CP-Wax 57 CB, 1,00 µm, 0,53 mm, 25 m
Catalog # 558-0037
Supplier:   VARIAN
CP-Wax Kolonner
Catalog # 558-0037
Supplier:  VARIAN
CP-Wax Kolonner
CP-Wax Kolonner

on 7" cage, Kapillær, CP-Wax 57 CB, 1,00 µm, 0,53 mm, 25 m

Price
7.390,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

CP-Wax™ linjerne af kemisk bundne søjler tilbyder en bred vifte af selektiviteter til metodeoptimering. Rygraden i denne serie stationære faser er lavet af en polyethylenglycol.

Specifications
  • Kolonne form:
    Kapillær
  • Filmtykkelse:
    1,00 µm
  • Ø indv.:
    0,53 mm
  • Beskrivelse:
    on 7" cage
  • Længde:
    25 m
  • Seq:
    32
  • Fase:
    CP-Wax 57 CB
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.