CP-Wax Kolonner
on 7" cage, Kapillær, CP-Wax 52 CB, 0,25 µm, 0,25 mm, 30 m
Katalog # VARICP8713I
Leverandør: VARIAN
Gå til:
Product Details & Documents
CP-Wax™ linjerne af kemisk bundne søjler tilbyder en bred vifte af selektiviteter til metodeoptimering. Rygraden i denne serie stationære faser er lavet af en polyethylenglycol.
Specifikationer
- Kolonne form:Kapillær
- Filmtykkelse:0,25 µm
- Ø indv.:0,25 mm
- Beskrivelse:on 7" cage
- Længde:30 m
- Seq:11
- Fase:CP-Wax 52 CB
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



