CP-Wax Kolonner
on 7" cage, Kapillær, CP-Wax 52 CB, 1,00 µm, 0,53 mm, 50 m
Catalog # VARICP7698
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
[EN]CP-WAX 52CB, 50M, 0.53MM, 1.00µM 1 * 1 Items Catalog #VARICP7698I
Product VARICP7698I is similar to VARICP7698 but manufacturer and specifications may vary.
Product Details & Documents
CP-Wax™ linjerne af kemisk bundne søjler tilbyder en bred vifte af selektiviteter til metodeoptimering. Rygraden i denne serie stationære faser er lavet af en polyethylenglycol.
Specifications
- Kolonne form:Kapillær
- Filmtykkelse:1,00 µm
- Ø indv.:0,53 mm
- Beskrivelse:on 7" cage
- Længde:50 m
- Seq:39
- Fase:CP-Wax 52 CB



