Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Capillary columns, CP-Select 624 CB

Capillary columns, CP-Select 624 CB

Kapillær, CP-Select 624 CB, 1,80 µm, 0,32 mm, 30 m
Katalog # VARICP7414
Leverandør:   VARIAN
Capillary columns, CP-Select 624 CB
Katalog # VARICP7414
Leverandør:  VARIAN
Capillary columns, CP-Select 624 CB
Capillary columns, CP-Select 624 CB

Kapillær, CP-Select 624 CB, 1,80 µm, 0,32 mm, 30 m

Price
9.490,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

The CP-Select 624 CB is a highly reproducible version of the popular 624 phase and has 2-3 times lower bleed than conventional columns.

  • Guaranteed for EPA volatiles with methods 524.2, 624 and 8015 for maximum confidence
  • Excellent peak shape for polar and basic compounds for accurate results
  • Specified by Pharmacopoeia Method V.3.3.9 for residual solvent analysis, providing compliancy

The Select 624 CB, a 6% cyanopropylphenyl, 94% dimethylsiloxane phase is synthesized and fully characterized to ensure maximum column-to-column reproducibility.

Specifikationer
  • Kolonne form:
    Kapillær
  • Filmtykkelse:
    1,80 µm
  • Ø indv.:
    0,32 mm
  • Længde:
    30 m
  • Seq:
    03
  • Fase:
    CP-Select 624 CB
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.