Storage plates, 96-well, MASTERBLOCK®
1 ml, U-bund, ufarvet, 5/pack, -
Katalog # 736-0131
Leverandør: Greiner Bio-One
Gå til:
Product Details & Documents
PP. The 0,5 ml, 1 ml and 2 ml MASTERBLOCK® microplates are ideal for storing samples or for cultivating bacteria or yeasts.
- Biologically inert, resistant to commonly used solvents (such as DMSO, acetonitrile or acetone) and temperature resistant (−196 °C to +121 °C)
- Uniform external dimensions and tolerances with SBS compatible footprint
- Elevated well walls allows them to be easily sealed with adhesive films, heat seals or CapMats
- Alphanumeric well coding
- Available sterile or non-sterile, and in a choice of colours
Documents
Specifikationer
- Pakket:5/pack
- Steril:-
- Farve:ufarvet
- Beskrivelse:1 ml, U-bund
- Seq:08
- Cat. No.:736-0131
- Driftsvolumen ved RT:0,05 - 1,2 ml
- Brøndprofil:U-bottom
- Model:1 ml MASTERBLOCK®
- Total volumen:1,22 ml
- Driftsvolumen ved -20 °C:0,05 - 1,0
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



