Serological pipettes, Sterilin®
25 ml, 0,2 ml, 349 mm, rød
Leverandør: STERILIN
Gå til:
Product Details & Documents
PS, transparent, disposable, sterile.
- Clear black printed graduations for maximum clarity, colour coded for easy identification, printed with product code/lot number and expiry date
- Negative graduations for extra capacity
- Gamma irradiated to ensure sterility and certified both non pyrogenic (<0,1 EU/ml) and non haemolytic
Ordering information: Batch specific certificate supplied in each case.
Caution: *Without suction adapter
Specifikationer
- Farvekode:rød
- Kapacitet:25 ml
- Længde:349 mm
- Seq:12
- Inddeling:0,2 ml
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



