Sterilin™ Quickstart Universal Containers, PS, 30 ml
Product Details & Documents
Polystyrene, clear with QuickStart cap.
- ¹/₂ - turn cap ensures improved end user handling
- Suitable for centrifugation at 3800×g
- Lot number on each container aids full traceability
- Aseptically manufactured
- In vitro use only
Secure excellent temperature and chemical resistance with these 95 kPa compliant 30 ml leak-resistant and CE marked Thermo Scientific™ Sterilin™ Quickstart Universal Polystyrene 30 ml containers. Improved performance, easy to handle. Available pre-filled with boric acid (0,4 g) for the preservation of urine samples.
Not available in America.
Certifications: CE marked in accordance with the European Directive 98/79/EC.
Caution: *Produktet/produkterne på denne side er uden for anvendelsesområdet for EU -direktiv 2019/904
Specifikationer
- Udv.Ø:31 mm
- Steril:-
- Model:Almindelig etiket, polyethylenlåg QuickStart
- Version:Non sterile
- Kapacitet:30 ml
- Beskrivelse:Quickstart universal container, Polypropylene closure material, plain label
- Højde:94 mm
- Materiale:PS/PP
- Seq:04
- Lågfarve:hvid
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



