Combined pH electrodes, Radiometer Analytical
Combined pH electrode, Ag/AgCl reference system, XC161, 0 - 12, 0...+80 °C, Glas, 3 M KCl + sat. Ag/Cl (refillable), Porous pin, 5×150 mm, Screw cap (no cable), Microsamples
Katalog # HACHB10C161
Leverandør: Hach
Gå til:
Product Details & Documents
A variety of pH electrodes for different applications. Ideal for use with sense ION+ pH meters or any other meter with BNC connection.
- Glass pH electrodes are made with highly shock-resistant glass, making them extremely tough
- Electrodes with Red-Rod technology: Provide a reproducible, fast and accurate response
* These electrodes contain mercury. Dispose according to local, state or federal regulations.
Bestillingsoplysninger: Refillable electrodes are supplied with a small bottle of internal electrolyte solution. Electrodes with screw cap (without cable) require a cable for connection to a meter. This cable can be ordered separately.
Specifikationer
- Tilslutning:Screw cap (no cable)
- Ø×L:5×150 mm
- Til:Microsamples
- Model:XC161
- Beskrivelse:Combined pH electrode, Ag/AgCl reference system
- Materiale:Glas
- Membran:Porous pin
- Elektrolyt:3 M KCl + sat. Ag/Cl (refillable)
- Temperatur:0...+80 °C
- pH:0 - 12
Accessories
Produktinformation
- Katalog #LængdeTilgængelighedPrice
- Electrode connection cable, CL114, for connecting screw cap electrodes (S7) to BNC instrument socketsElectrode connection cable, CL114, for connecting screw cap electrodes (S7) to BNC instrument socketsHACHA94L1141 mLog ind for tilgængelighed1 * 1 Items - 901,00 kr
Produktinformation
- Katalog #PaknTilgængelighedPrice
- 3M KCl solution, saturated with AgCl, for appropriate Ag/AgCl (pHC3xxx/REF3xx) reference elements, 100 ml bottle3M KCl solution, saturated with AgCl, for appropriate Ag/AgCl (pHC3xxx/REF3xx) reference elements, 100 ml bottleHACHS21M004100 mLLog ind for tilgængelighed1 * 100 mL - 223,00 kr



