Chamber slides, Nunc™ Lab-Tek™
4-kammers konfiguration, 0,5 − 0,9 ml, 1,8 cm², PS
Katalog # 734-2060
Leverandør: Thermo Fisher Scientific
Chamber slides, Nunc™ Lab-Tek™
Katalog # 734-2060
Leverandør: Thermo Fisher Scientific
Gå til:
Product Details & Documents
PS medium chamber on glass or Permanox™ plastic slide.
- Cells grow on a standard microscope slide
- No cell transfer needed prior to visualisation/staining
- Upper chamber can be removed when culturing is complete
Suitable for use with fluorescent labels.
Documents
Specifikationer
- Dyrkningsareal:1,8 cm²
- Anbefalet arbejdsvolumen:0,5 − 0,9 ml
- Beskrivelse:4-kammers konfiguration
- Materiale:PS
- Seq:003
- Cat. No.:734-2060
- Miljøcertificering:IRECS; ISO14001 (Certificate Registration No. EMS 752603)
- Environmentally Preferable:Lav fremstillingspåvirkning
Accessories
Produktinformation
- Katalog #L×BTilgængelighedPrice
- Coverglass for 16-well chamber slideCoverglass for 16-well chamber slide732-364422×47 mmLog ind for tilgængelighed1 * 96 Items - 958,00 kr
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



