Scrapers for industry
250 mm, 110 mm
Katalog # 233-0194
Leverandør: BURKLE
Gå til:
Product Details & Documents
These scrapers made of green PP are ideal for industrial applications, such as pharmaceuticals, biotechnology, foods, chemistry and other industries.
- Autoclavable up to 121 °C for max. 20 min.
- With fixed handle
- Anti-static
Specifikationer
- Aftørringsområde ca.:110 mm
- Længde:250 mm
- Seq:02



