Dropping bottles, LDPE, Azlon®
30 ml, 66 mm, 32 mm
Katalog # 215-0472
Leverandør: SciLabware
Gå til:
Product Details & Documents
LDPE, translucent.
- Good chemical resistance
- Heat resistant up to +80 °C
- Easy handling
Nozzle retracts into the cap to seal the bottle. Suitable for use as a dropping or wash bottle and excellent for dispensing gels.
Specifikationer
- Udv.Ø:32 mm
- Kapacitet:30 ml
- Højde:66 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



