Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Vacuum filter holders, Combisart®

Vacuum filter holders, Combisart®

Rustfrit stål 304, 500 ml, 50 mm
Katalog # SART16201-CS
Leverandør:   Sartorius
Vacuum filter holders, Combisart®
Katalog # SART16201-CS
Leverandør:  Sartorius
Vacuum filter holders, Combisart®
Vacuum filter holders, Combisart®

Rustfrit stål 304, 500 ml, 50 mm

Price
8.860,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Individual stainless steel filter holders, stand-alone, to be assembled on vacuum flasks or on manifolds, depending on the particular version.

Stainless steel holders differ in their funnel capacity (choice of 100 ml or 500 ml) and in their valve type (part numbers ending with CS feature sterile venting). They are specifically designed for applications in which particles or microorganisms need to be retained on the surface of membrane filters. Their stainless steel frit filter support ensures uniform distribution of the retained particles over the entire surface of the membrane filter. Special features facilitate the use of these filter holders during routine testing. Their stainless steel taps are easy to turn on and off, and only one hand is needed to use the unique clamp for secure fastening or convenient removal of the funnel.

Specifikationer
  • Til Ø:
    50 mm
  • Kapacitet:
    500 ml
  • Materiale:
    Rustfrit stål 304
  • Seq:
    2
  • Filtreringsareal:
    12,5 cm²
  • Cat. No.:
    SART16201-CS
Accessories

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • Silicone stopper for 2 l suction flask, 14 mm bore diameter
    Silicone stopper for 2 l suction flask, 14 mm bore diameter
    SART17175
    Log ind for tilgængelighed
    1 * 1 Items - 316,00 kr

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • Silicone stopper for 2 l suction flask, 11 mm bore diameter
    Silicone stopper for 2 l suction flask, 11 mm bore diameter
    SART17174
    Log ind for tilgængelighed
    1 * 1 Items - 316,00 kr