Halvmasker, Valuair
Product Details & Documents
Reusable half masks.
Economy: Silicone-free half masks, with a texture that combines comfort and exceptional impermeability for facial protection.
Premier: Half mask made from supple silicone for good flexibility, comfort and resistance; perspiration evacuation hole to prevent skin irritation and simplified fastening mechanism.
- Dobbeltsidet filtersystem sikrer forbedret udsyn
- Nem, sikker tilpasning med 'click-fit'-mekanisme
Filtertilslutning: Bajonet
Economy: 109 g; Premier: 140 g
Filtertilslutning: Bajonet
Let: 109 g (størrelse M)
Certifications: EN 140
Ordering information: Valuair half masks are designed for use with the Sperian range of filter cartridges (111-3540, 111-3528, 111-3529, 111-3530, 111-0247).
Specifications
- Model:Economy
- Seq:02
- Størrelse:L
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



