Halvmasker, Valuair
Economy, M
Katalog # 111-3520
Leverandør: HONEYWELL SAFETY
Gå til:
Product Details & Documents
Reusable half masks.
Economy: Silicone-free half masks, with a texture that combines comfort and exceptional impermeability for facial protection.
Premier: Half mask made from supple silicone for good flexibility, comfort and resistance; perspiration evacuation hole to prevent skin irritation and simplified fastening mechanism.
- Dobbeltsidet filtersystem sikrer forbedret udsyn
- Nem, sikker tilpasning med 'click-fit'-mekanisme
Filtertilslutning: Bajonet
Economy: 109 g; Premier: 140 g
Filtertilslutning: Bajonet
Let: 109 g (størrelse M)
: EN 140
: Valuair half masks are designed for use with the Sperian range of filter cartridges (111-3540, 111-3528, 111-3529, 111-3530, 111-0247).
Specifikationer
- Model:Economy
- Seq:01
- Størrelse:M



