Measuring beaker with handle, Azlon®
2000 ml, 214 mm, 150 mm, 500 ml
Katalog # 213-0157
Leverandør: SciLabware
Gå til:
Product Details & Documents
PP, meget transparent.
- Good chemical resistance
- Resistant to heat up to 121 °C
- Smooth surfaces for easy, fast cleaning
Ideal for general laboratory use and a wide variety of other applications. Clear moulded graduations. Ergonomically designed handle with thumb grip for easy carrying.
Specifikationer
- Udv.Ø:150 mm
- Inddelings-interval:500 ml
- Kapacitet:2000 ml
- Højde:214 mm
- Seq:06
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



