Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Melting point capillaries

Melting point capillaries

Open at both ends, in box, 150 mm, 1,65 mm, 1,20 mm
Katalog # MODU224513
Leverandør:   Vitrex Medical A/S
Melting point capillaries
Katalog # MODU224513
Leverandør:  Vitrex Medical A/S
Melting point capillaries
Melting point capillaries

Open at both ends, in box, 150 mm, 1,65 mm, 1,20 mm

Price
220,00 kr
Log ind for tilgængelighed
1 * 100 Items
Product Details & Documents

Borosilicate glass tubes. Uniform and cut at right angles.

Capillary tubes and melting point tubes are quality products designed for the handling and transport of small volumes of liquid, melting point determinations and many other purposes.

Emballering: Vials of 100 pieces or bulk packed in boxes.

Documents

Specifikationer
  • Udv.Ø:
    1,65 mm
  • Ø indv.:
    1,20 mm
  • Beskrivelse:
    Open at both ends, in box
  • Længde:
    150 mm
  • Seq:
    23