Specimen container, with lid
2500 ml, 130 mm, 200 mm, Serigraphy
Katalog # LPIT192500
Leverandør: LP ITALIANA
Gå til:
Product Details & Documents
Polystyrene disposable container for surgical or anatomical specimens with leak proof closure.
Documents
Specifikationer
- Ø top:200 mm
- Version:Serigraphy
- Kapacitet:2500 ml
- Højde:130 mm
- Seq:04
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



