Specimen container, with lid
1000 ml, 120 mm, 125 mm, Serigraphy
Katalog # LPIT191000
Leverandør: LP ITALIANA
Gå til:
Product Details & Documents
Polystyrene disposable container for surgical or anatomical specimens with leak proof closure.
Specifikationer
- Ø top:125 mm
- Version:Serigraphy
- Kapacitet:1000 ml
- Højde:120 mm
- Seq:03



