Latex gloves, Semperclean MC
7,5, ufarvet, 270 - 285 mm, 0,21 mm, 1 pair/bag, 50 pairs/box
Katalog # 112-5701
Leverandør: SEMPERIT TECHN PROD
Gå til:
Product Details & Documents
These hand-specific disposable gloves with beaded cuffs feature a special inner coating. Ideal for use in laboratories, electronic and pharmaceutical industries.
- Non sterile, powder-free, micro-roughened finish
- Extremely comfortable to wear and particularly easy to put on due to the special inner coating
- Anatomical shape reduces hand fatigue
- Good grip due to special surface treatment
- Skin friendly due to cleaning and washing procedure
Ideal for use in laboratories, electronic and pharmaceutical industries.
Length: 270 - 285 mm
Thickness: 0,21 mm ± 0,05 mm
Colour: Natural
EN 455, EN 374, Cat. III; AQL 1.5
Certifications: EN 455, EN 374; Cat. III; AQL 1,5
Specifikationer
- Handske størrelse:7,5
- Pakket:1 pair/bag, 50 pairs/box
- Farve:ufarvet
- Længde:270 - 285 mm
- Seq:04
- Tykkelse:0,21 mm
- Cat. No.:112-5701
- Ambidextrous/Hånd-specifik:Hånd-specifik
- Med pudder/pudderfri:Pudderfri
- Manchet:Rullet kant
- EN norm:EN 455, EN 374
- Engangs/Genbrugelig:Engangs



