Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Pipette controller, Pipet-Aid® XP

Pipette controller, Pipet-Aid® XP

Pipet-Aid® XP, with gravity drain, with EU-plug, 1 - 100 ml
Katalog # 613-4253
Leverandør:   DRUMMOND
Pipette controller, Pipet-Aid® XP
Katalog # 613-4253
Leverandør:  DRUMMOND
Pipette controller, Pipet-Aid® XP
Pipette controller, Pipet-Aid® XP

Pipet-Aid® XP, with gravity drain, with EU-plug, 1 - 100 ml

Price
9.570,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

This lightweight, compact controller is specifically designed to minimize operator fatigue. It accepts most pipettes from 1 to 100 ml.

  • Three-speed settings provide more precise control for both aspirate and dispense modes
  • Easy access battery (9 V (Ni-MH)) replacement
  • EZ Grip nosepiece with double membrane filter
  • Small and lightweight

Each aspiration and dispense button has three speeds, (F) Fast, (M) Medium, (S) Slow. The medium speed is suitable for most routine techniques. Fast speed can deliver up to 50 ml in 5 seconds and can be used for rapid filling of large pipettes or breaking up cell clumps. Slow speed is ideal when using small pipettes or when more precise delivery is required.

 : Supplied with removable stand, Holster-type wall bracket, 220/230 V recharger and four replacement filters.

Documents

Specifikationer
  • Kapacitet:
    1 - 100 ml
  • Beskrivelse:
    Pipet-Aid® XP, with gravity drain, with EU-plug
  • Seq:
    05
  • Cat. No.:
    613-4253
  • Battery type:
    9V NiMH
  • Vægt:
    78/9 oz.
Accessories

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • Self-locking TC filter
    Self-locking TC filter
    DRUM4-000-052
    Log ind for tilgængelighed
    1 * 50 Items - 5.350,00 kr

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • Pipet-Aid charger, 230 V, CE, EU-plug (8,7 V/8 mA)
    Pipet-Aid charger, 230 V, CE, EU-plug (8,7 V/8 mA)
    613-4251
    Log ind for tilgængelighed
    1 * 1 Items - 1.260,00 kr

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • EZ grip nosepiece TC filter housing, yellow, for Pipet-Aid® XP, XL and Hood Mate®
    EZ grip nosepiece TC filter housing, yellow, for Pipet-Aid® XP, XL and Hood Mate®
    DRUM4-000-079-Y
    Log ind for tilgængelighed
    1 * 1 Items - 433,00 kr

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • EZ grip nosepiece TC filter housing, assorted colours, for Pipet-Aid® XP, XL and Hood Mate®
    EZ grip nosepiece TC filter housing, assorted colours, for Pipet-Aid® XP, XL and Hood Mate®
    DRUM4-000-079-Z
    Log ind for tilgængelighed
    1 * 6 Items - 2.040,00 kr

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • EZ grip nosepiece TC filter housing, purple, for Pipet-Aid® XP, XL and Hood Mate®
    EZ grip nosepiece TC filter housing, purple, for Pipet-Aid® XP, XL and Hood Mate®
    DRUM4-000-079-V
    Log ind for tilgængelighed
    1 * 1 Items - 433,00 kr

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • EZ grip nosepiece TC filter housing, orange, for Pipet-Aid® XP, XL and Hood Mate®
    EZ grip nosepiece TC filter housing, orange, for Pipet-Aid® XP, XL and Hood Mate®
    DRUM4-000-079-O
    Log ind for tilgængelighed
    1 * 1 Items - 433,00 kr

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • EZ grip nosepiece TC filter housing, blue, for Pipet-Aid® XP, XL and Hood Mate®
    EZ grip nosepiece TC filter housing, blue, for Pipet-Aid® XP, XL and Hood Mate®
    DRUM4-000-079-B
    Log ind for tilgængelighed
    1 * 1 Items - 433,00 kr

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • EZ grip nosepiece TC filter housing, green, for Pipet-Aid® XP, XL and Hood Mate®
    EZ grip nosepiece TC filter housing, green, for Pipet-Aid® XP, XL and Hood Mate®
    DRUM4-000-079-G
    Log ind for tilgængelighed
    1 * 1 Items - 433,00 kr

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • EZ grip nosepiece TC filter housing, red, for Pipet-Aid® XP, XL and Hood Mate®
    EZ grip nosepiece TC filter housing, red, for Pipet-Aid® XP, XL and Hood Mate®
    DRUM4-000-079-R
    Log ind for tilgængelighed
    1 * 1 Items - 433,00 kr

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • EZ grip nosepiece TC filter housing, black, for Pipet-Aid® XP, XL and Hood Mate®
    EZ grip nosepiece TC filter housing, black, for Pipet-Aid® XP, XL and Hood Mate®
    DRUM4-000-079
    Log ind for tilgængelighed
    1 * 1 Items - 488,00 kr