Flasks, flat bottom, wide neck, with flared rim
500 ml, 170 mm, 47 mm, 103 mm
Katalog # BIBB1080/10D
Leverandør: SciLabware
Gå til:
Product Details & Documents
PYREX®, borosilicate glass, wide mouth.
- Meget god kemisk resistens
- Høj temperaturresistens
Wide neck to facilitate easy addition of solid samples etc.. Flat base for standing on benches and hotplates. With white enamel marking spot.
: ISO 1773
Specifikationer
- Udv.Ø:103 mm
- Kapacitet:500 ml
- Højde:170 mm
- Seq:03
- Hals indv. Ø:47 mm



