Beakers, tall form
1000 ml, Beaker, tall form, graduated, with spout, 180 mm, 95 mm
Katalog # 213-0037
Leverandør: SciLabware
Gå til:
Product Details & Documents
PYREX®, borosilicate glass, with spout.
- Meget god kemisk resistens
- Høj temperaturresistens
- Autoklaverbare
Volumeninddeling og skrivefelt.
Certifications: DIN 12331, ISO 3819
Specifikationer
- Udv.Ø:95 mm
- Kapacitet:1000 ml
- Beskrivelse:Beaker, tall form, graduated, with spout
- Højde:180 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



