Erlenmeyer flasks, wide neck, with flared rim
50 ml, 85 mm, 48 mm, 30 mm
Katalog # 214-0041
Leverandør: SciLabware
Gå til:
Product Details & Documents
PYREX®, borosilicate glass, clear.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
With white graduations and marking spot.
Certifications: DIN 12385
Specifikationer
- Udv.Ø:48 mm
- Kapacitet:50 ml
- Højde:85 mm
- Hals indv. Ø:30 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



