Test tubes without rim, heavy wall
140 mm, 14 mm, 1,0 mm
212-7448
PYREX®, borosilicate glass.
- Excellent chemical resistance
- High temperature resistance
High quality test tubes designed and constructed for optimum performance. Medium walled, robust.
ISO 4142
: ISO 4142
- Udv.Ø:14 mm
- Vægtykkelse:1,0 mm
- Længde:140 mm
- Seq:08



