Test tubes without rim, heavy wall
100 mm, 10 mm, 1,0 mm
Katalog # 212-7444
Gå til:
Discontinued
Produktet er udgået. Men vi fandt lignende alternative produkter.
Alternativer
REAGENSGLAS 5 ML DURAN 100X10 MMØ U/KANT 1 * 100 Items Katalog #212-1106
Product 212-1106 is similar to 212-7444 but may have a different manufacturer and/or packaging.
Product Details & Documents
PYREX®, borosilicate glass.
- Excellent chemical resistance
- High temperature resistance
High quality test tubes designed and constructed for optimum performance. Medium walled, robust.
ISO 4142
Certifications: ISO 4142
Specifikationer
- Udv.Ø:10 mm
- Vægtykkelse:1,0 mm
- Længde:100 mm
- Seq:05
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



