Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Test tubes without rim, heavy wall

Test tubes without rim, heavy wall

75 mm, 10 mm, 1,0 mm
Katalog # 212-7409
Leverandør:   SciLabware
Test tubes without rim, heavy wall
Katalog # 212-7409
Leverandør:  SciLabware
Test tubes without rim, heavy wall
Test tubes without rim, heavy wall

75 mm, 10 mm, 1,0 mm

Price
571,00 kr
Log ind for tilgængelighed
1 * 100 Items
Product Details & Documents

PYREX®, borosilicate glass.

  • Excellent chemical resistance
  • High temperature resistance

High quality test tubes designed and constructed for optimum performance. Medium walled, robust.

ISO 4142

Certifications: ISO 4142

Specifikationer
  • Udv.Ø:
    10 mm
  • Vægtykkelse:
    1,0 mm
  • Længde:
    75 mm
  • Seq:
    01
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.