Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Standard conical ground joints sockets, Quickfit®

Standard conical ground joints sockets, Quickfit®

- NS, 10/19 NS, 14,0 mm, 1,50 mm
Katalog # 201-8194
Leverandør:   SciLabware
Standard conical ground joints sockets, Quickfit®
Katalog # 201-8194
Leverandør:  SciLabware
Standard conical ground joints sockets, Quickfit®
Standard conical ground joints sockets, Quickfit®

- NS, 10/19 NS, 14,0 mm, 1,50 mm

Price
740,00 kr
Log ind for tilgængelighed
1 * 10 Items
Product Details & Documents

PYREX® borosilicate glass.

  • Accurate taper and fine surface finish reduce possibility of joint 'seizure' or leakage
  • Manufactured to an accuracy which surpasses the requirements of ISO 383
  • Avoids the problem of the badge charring at high temperatures which can give an untidy appearance

Unbadged ground glass sockets free from any ceramic markings.

Total length: 100 mm

Specifikationer
  • Konusstr.:
    - NS
  • Kappestr.:
    10/19 NS
  • Rør udv. Ø:
    14,0 mm
  • Vægtykkelse:
    1,50 mm
  • Seq:
    02