Active gauge displays
Active gauge displays for APG-L (mbar/Torr)
619-0224
The active gauge displays are a range of simple, low cost units for the measurement and control of vacuum from atmosphere to 10-9 mbar.
- Single switch with LED indication for gauge head selection
- Option of two adjustable set-points with relay status indication
- Mains power input supply via IEC connector
- Clear analog display covers the whole gauge head pressure range
- Available with both bench top use or panel mounting
: Supplied with tilt feet for convenient bench top mounting and panel mounting kit to DIN 43700 standard.
- Beskrivelse:Active gauge displays for APG-L (mbar/Torr)
- Seq:03
- Cat. No.:619-0224
- Effekt, W:90 to 120 V ac
185 to 265 V ac (selectable) - Tilladt driftstemperatur:5...+60 °C
- Model:APG-L
- Tilladt rumtemperatur under opbevaring:−10...+70 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



