Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Active pirani gauges

Active pirani gauges

Active pirani gauges, APG-M-NW16
Katalog # 619-0220
Active pirani gauges
Katalog # 619-0220
Active pirani gauges

Active pirani gauges, APG-M-NW16

Price
Spørg for pris
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Model APG.
These gauges have a measuring range from atmosphere to 1×10⁻⁴ mbar and combine the gauge head and controller in one compact active unit.

  • Wide range, regulated, internal power supply - runs from standard DC power supplies 20 to 36 V
  • Tolerant to voltage fluctuations
  • Medium and low-pressure versions available - APG-M and -MP from atmosphere to 10⁻³ mbar. APG-L from atmosphere to 10⁻⁴ mbar
  • Standard analogue output 0 to 10 V - Easy to interface with a computer or plc. Fault output indication
  • Adjustable set-point for process control and interlocking
  • Provides vacuum status indication
  • Set-point level read visually or with voltmeter
Specifikationer
  • Beskrivelse:
    Active pirani gauges, APG-M-NW16
  • Seq:
    01
  • Cat. No.:
    619-0220
  • Effekt, W:
    20 to 36 V dc (max 1 V ripple)
  • Nøjagtighed:
    1×10ˉ3 mbar
  • Tilladt driftstemperatur:
    +10...+60 °C
  • Model:
    APG-M-NW16
  • Tilladt rumtemperatur under opbevaring:
    0...+70 °C