Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Halvmasker, Valuair

Halvmasker, Valuair

Premier, M
Katalog # 111-3525
Leverandør:   HONEYWELL SAFETY
Halvmasker, Valuair
Katalog # 111-3525
Leverandør:  HONEYWELL SAFETY
Halvmasker, Valuair
Halvmasker, Valuair

Premier, M

Price
426,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Reusable half masks.
Economy: Silicone-free half masks, with a texture that combines comfort and exceptional impermeability for facial protection.
Premier: Half mask made from supple silicone for good flexibility, comfort and resistance; perspiration evacuation hole to prevent skin irritation and simplified fastening mechanism.

  • Dobbeltsidet filtersystem sikrer forbedret udsyn
  • Nem, sikker tilpasning med 'click-fit'-mekanisme

Filtertilslutning: Bajonet

Economy: 109 g; Premier: 140 g

Filtertilslutning: Bajonet

Let: 109 g (størrelse M)

Certifications: EN 140

Ordering information: Valuair half masks are designed for use with the Sperian range of filter cartridges (111-3540, 111-3528, 111-3529, 111-3530, 111-0247).

Specifikationer
  • Model:
    Premier
  • Seq:
    03
  • Størrelse:
    M
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.