Ampoules, pre-scored, WHEATON®
Ampoule, pre-scored, klar, 2 ml, 12×75 mm
Katalog # 215-4533
Leverandør: DWK Life Sciences
Gå til:
Product Details & Documents
Glass ampoules made from low extractable borosilicate glass can be hermetically sealed to preserve purity and extend content shelf life.
- Tamper-evident seal
- For biological product preservation
- Gold band on the stem of the ampoule indicates that it is pre-scored to facilitate snapping off the top eliminating the need to file the ampoule
Ideal for standards packaging, environmental and diagnostic standards, lyophilisation and cryogenic storage.
Certifications: USP Type I, ASTM E438 Type I, Class A
Specifikationer
- Diameter×H:12×75 mm
- Kapacitet:2 ml
- Farve:klar
- Beskrivelse:Ampoule, pre-scored
- Seq:2
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



