Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Ampoules, pre-scored, WHEATON®

Ampul, formarkeret, klar, 1 ml, 10,5×67 mm
Catalog # 215-4532
Supplier:   DWK Life Sciences
Ampoules, pre-scored, WHEATON®
Catalog # 215-4532
Supplier:  DWK Life Sciences
Ampoules, pre-scored, WHEATON®
Ampoules, pre-scored, WHEATON®

Ampul, formarkeret, klar, 1 ml, 10,5×67 mm

Price
842,00 kr
Log in for availability
1 * 144 Items
Product Details & Documents

Glass ampoules made from low extractable borosilicate glass can be hermetically sealed to preserve purity and extend content shelf life.

  • Tamper-evident seal
  • For biological product preservation
  • Gold band on the stem of the ampoule indicates that it is pre-scored to facilitate snapping off the top eliminating the need to file the ampoule

Ideal for standards packaging, environmental and diagnostic standards, lyophilisation and cryogenic storage.

Certifications: USP Type I, ASTM E438 Type I, Class A

Specifications
  • Diameter×H:
    10,5×67 mm
  • Kapacitet:
    1 ml
  • Farve:
    klar
  • Beskrivelse:
    Ampul, formarkeret
  • Seq:
    1
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.