Ampoules, pre-scored, WHEATON®
Ampul, formarkeret, ravfarvet, 2 ml, 12×75 mm
215-4537
Glass ampoules made from low extractable borosilicate glass can be hermetically sealed to preserve purity and extend content shelf life.
- Tamper-evident seal
- For biological product preservation
- Gold band on the stem of the ampoule indicates that it is pre-scored to facilitate snapping off the top eliminating the need to file the ampoule
Ideal for standards packaging, environmental and diagnostic standards, lyophilisation and cryogenic storage.
: USP Type I, ASTM E438 Type I, Class A
- Diameter×H:12×75 mm
- Kapacitet:2 ml
- Farve:ravfarvet
- Beskrivelse:Ampul, formarkeret
- Seq:2



