Aluminium seals, lined, WHEATON®
Red, open top, PTFE/red rubber, 11 mm, aluminium
WHEA224211-06
Open top seal provides for filling or retrieving contents with a syringe, large target diameter.
- For use with 12×32 mm crimp top vials
- Choice of liner
They are also ideal for use as closures in chromatography and instrumentation applications.
- Ø:11 mm
- Septum:PTFE/red rubber
- Model:Red, open top
- Materiale:aluminium
- Seq:04
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



