Cryogenic ampoules, Cryule®, WHEATON®
Cryogenic ampoule, klar, 1,2 ml, 11,8×58 mm, 5 mm
Katalog # 479-1119
Leverandør: DWK Life Sciences
Gå til:
Product Details & Documents
All glass ampoules that can be hermetically sealed to preserve sample purity and extend sample shelf life. Ideal for standards packaging, environmental and diagnostic standards, lyophilisation and cryogenic storage.
- Tamper-evident seal
- For biological sample preservation in glass
- Can be used in the vapour phase of liquid nitrogen
- Special design allows for storage at low temperatures as well as rapid thawing
Made from low extractable borosilicate glass, conform to USP Type I and ASTM E438 Type I, Class A requirements.
A gold band on the stem of the ampoule indicates that it is pre-scored to facilitate snapping off the top eliminating the need to file the ampoule.
Documents
VWRBRO_007b Biobanking_EU
Produktlitteratur
Specifikationer
- Diameter×H:11,8×58 mm
- Kapacitet:1,2 ml
- Farve:klar
- Beskrivelse:Cryogenic ampoule
- Seq:01
- Ø udv. top:5 mm
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



