Volumetric flasks, class A, blue markings
1000 ml, 300 mm, 0,400 ± ml
Catalog # 612-0093
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Product Details & Documents
MBL®, borosilicate glass, with smooth neck.
- Inscriptions in blue enamel
- Conformity certified, with batch number
ISO 1042
: ISO 1042
Specifications
- Kapacitet:1000 ml
- Højde:300 mm
- Seq:10
- Tolerance:0,400 ± ml



