Volumetric flasks, class A, blue markings
25 ml, 110 mm, 0,040 ± ml
Katalog # 612-0081
Gå til:
Discontinued
Produktet er udgået. Men vi fandt lignende alternative produkter.
Alternativer
MÅLEKOLBE 25ML A CC INDDELT MED KANT 1 * 1 Items Katalog #612-3280
Produktet 612-3280 ligner 612-0081, men kan have en anden producent og/eller emballage.
Product Details & Documents
MBL®, borosilicate glass, with smooth neck.
- Inscriptions in blue enamel
- Conformity certified, with batch number
ISO 1042
Certifications: ISO 1042
Specifikationer
- Kapacitet:25 ml
- Højde:110 mm
- Seq:04
- Tolerance:0,040 ± ml
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



