Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Chamber slides, Nunc™ Lab-Tek™

Chamber slides, Nunc™ Lab-Tek™

Chamber Slide™, glas, 8-kammer, 0,2 − 0,4 ml, 0,8 cm², Glas
Katalog # 734-2122
   Lav fremstillingspåvirkning
Leverandør:   Thermo Fisher Scientific
Chamber slides, Nunc™ Lab-Tek™
Katalog # 734-2122
   Lav fremstillingspåvirkning
Chamber slides, Nunc™ Lab-Tek™
Chamber slides, Nunc™ Lab-Tek™

Chamber Slide™, glas, 8-kammer, 0,2 − 0,4 ml, 0,8 cm², Glas

Price
2.340,00 kr
Log ind for tilgængelighed
1 * 16 Items
Product Details & Documents

PS medium chamber on glass or Permanox™ plastic slide.

  • Cells grow on a standard microscope slide
  • No cell transfer needed prior to visualisation/staining
  • Upper chamber can be removed when culturing is complete

Suitable for use with fluorescent labels.

Specifikationer
  • Dyrkningsareal:
    0,8 cm²
  • Anbefalet arbejdsvolumen:
    0,2 − 0,4 ml
  • Beskrivelse:
    Chamber Slide™, glas, 8-kammer
  • Materiale:
    Glas
  • Seq:
    008
  • Cat. No.:
    734-2122
  • Miljøcertificering:
    IRECS; ISO14001 (Certificate Registration No. EMS 752603)
  • Environmentally Preferable:
    Lav fremstillingspåvirkning
Accessories

Produktinformation

  • Katalog #
    L×B
    Tilgængelighed
    Price
  • Coverglass for 16-well chamber slide
    Coverglass for 16-well chamber slide
    732-3644
    22×47 mm
    Log ind for tilgængelighed
    1 * 96 Items - 958,00 kr

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.