Membranfiltre, type 123
123, 5,00 µm, 47 mm
Katalog # 514-0096
Leverandør: Sartorius
Gå til:
Product Details & Documents
Specifikationer
- Ø:47 mm
- Porestørrelse:5,00 µm
- Model:123
- Seq:10
- Tykkelse:140 µm
- Cat. No.:514-0096
- Miljøcertificering:Renewable Energy Certificate
- Max. temperature:180 °C
- Flowhastighed for vand:570 ml/min/cm² (1 bar)
- Environmentally Preferable:Lav fremstillingspåvirkning



