Filterkapsler, AcroPak™ 300
0,2 µm, 280 cm²
Katalog # 515-0143
Leverandør: Cytiva (Formerly Pall Lab)
Gå til:
Product Details & Documents
Filtration capsules for high airflow rate venting applications. Also useful for aggressive solvent filtration.
- 100% integrity tested
PTFE hydrophobic membrane, PP housing.
Documents
Pall Laboratory Laboratory Vent Filters
Produktlitteratur
Specifikationer
- Filtreringsområde:280 cm²
- Porestørrelse:0,2 µm
- Seq:01
- Cat. No.:515-0143
- Max. temperature:60 °C
- Maks. tryk:4,1 bar
- Indløb/udløb:til rørledning med en diameter på 6,4 - 12,7 mm
- Flowhastighed for vand:0,8 l/min (0,1 bar)
- Ø×L:53×105 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



