Laboratoriekitler, Kimtech™ A7
hvid, XL
113-1006
These anti-static lab coats are constructed of multiple layers, with a chemical and abrasion resistant spunbond 100% PP outer layer, and microfibre, cloth-like inner layer designed to filter out a variety of water-based liquids and dry particulates.
- Three fabric layers for enhanced protection
- Triple over-locked seams for strength, durability and security, even with heavy use
- Breathable material decreases the risk of heat stress to enable long periods of uninterrupted wear
- Excellent particle and bacterial filtration
- Tear resistant construction, surface resistivity limitation
- Latex-free and silicone-free, low linting
- Type 6 limited chemical splash protection and rigorously tested against an array of contaminants
Designed to protect analysts from low risk liquid chemicals in the form of sprays, aerosols and light splashes (type 6 protection).
Colour: white
Certifications: Type 6 (PB); Cat. III
- Tøj størrelse:XL
- Farve:hvid
- Seq:04
- Køn:Unisex
- Cat. No.:113-1006
- Outfit applikationer:Chemical protection|Laboratory
- Lukkestørrelse:Med trykknapper
- Lommer:med lommer
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



